
ENCL. JXD22 BRKR. TYPE 4X 250A 2 POLE
Mfr # E4XJXD22B250
Zoro # G315316701
product price: $25,426.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Trip Type
Thermal Magnetic, Non-Interchangeable
AC Voltage Rating
240V AC
Terminal Connection
Line/Load Side Lug
Amps
250A
Frame Size
JD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E4XJXD22B250
Zoro #
G315316701
UPC #
78364329538
Country of Origin
Mexico
Dimensions
Frame Size
JD
Details
Trip Type
Thermal Magnetic, Non-Interchangeable
AC Voltage Rating
240V AC
Terminal Connection
Line/Load Side Lug
Item
Molded Case Circuit Breaker
Amps
250A
Circuit Breaker Type
Low Voltage Molded Case
Max. AIR Rating
65kA at 240V AC
Series
Sentron
Number of Poles
2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.