
ENCL. JXD23 BRKR. TYPE 1 200A 3 POLE
Mfr # E1SJXD23B200
Zoro # G915316491
product price: $7,944.99
/ea
Free Shipping & Returns
Key Features
Series
Sentron
Circuit Breaker Mounting Style
Surface
Trip Type
Thermal Magnetic, Non-Interchangeable
Amps
200A
Frame Size
JD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E1SJXD23B200
Zoro #
G915316491
UPC #
78364329518
Country of Origin
Mexico
Dimensions
Frame Size
JD
Details
Series
Sentron
Circuit Breaker Mounting Style
Surface
Trip Type
Thermal Magnetic, Non-Interchangeable
Amps
200A
Max. AIR Rating
65kA at 240V AC
Item
Molded Case Circuit Breaker
Number of Poles
3
Circuit Breaker Type
Low Voltage Molded Case
Terminal Connection
Line/Load Side Lug
AC Voltage Rating
240V AC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.