ENCL. JXD23 BRKR. TYPE 1 350A 3 POLE

  • Mfr # E1SJXD23B350

  • Zoro # G715316509


product price: $7,150.99
/ea
Free Shipping & Returns

Key Features

Amps
350A
Circuit Breaker Mounting Style
Surface
Trip Type
Thermal Magnetic, Non-Interchangeable
Frame Size
JD
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E1SJXD23B350
Zoro #
G715316509
UPC #
78364329522
Country of Origin
Mexico

Dimensions

Frame Size
JD

Details

Amps
350A
Circuit Breaker Mounting Style
Surface
Trip Type
Thermal Magnetic, Non-Interchangeable
Item
Molded Case Circuit Breaker
Number of Poles
3
Circuit Breaker Type
Low Voltage Molded Case
Max. AIR Rating
65kA at 240V AC
Series
Sentron
AC Voltage Rating
240V AC
Terminal Connection
Line/Load Side Lug

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.