
ENCL. JXD23 BRKR. TYPE 4X 400A 3 POLE
Mfr # E4XJXD23B400
Zoro # G715316684
product price: $19,339.99
/eaKey Features
Series
Sentron
Terminal Connection
Line/Load Side Lug
Max. AIR Rating
65kA at 240V AC
AC Voltage Rating
240V AC
Trip Type
Thermal Magnetic, Non-Interchangeable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E4XJXD23B400
Zoro #
G715316684
UPC #
78364329553
Country of Origin
Mexico
Dimensions
Frame Size
JD
Details
Series
Sentron
Terminal Connection
Line/Load Side Lug
Max. AIR Rating
65kA at 240V AC
AC Voltage Rating
240V AC
Trip Type
Thermal Magnetic, Non-Interchangeable
Number of Poles
3
Circuit Breaker Type
Low Voltage Molded Case
Amps
400A
Item
Molded Case Circuit Breaker
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.