
ENCL JXD6 BRK TYPE 1S 3P 200A H RATE
Mfr # E1SJXD63B200H
Zoro # G615366147
product price: $9,881.99
/ea
Free Shipping & Returns
Key Features
Amps
200A
Series
Sentron
AC Voltage Rating
600V AC
Trip Type
Thermal Magnetic, Non-Interchangeable
Frame Size
JD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E1SJXD63B200H
Zoro #
G615366147
UPC #
78364353670
Country of Origin
Mexico
Dimensions
Frame Size
JD
Details
Amps
200A
Series
Sentron
Item
Molded Case Circuit Breaker
AC Voltage Rating
600V AC
Trip Type
Thermal Magnetic, Non-Interchangeable
Circuit Breaker Mounting Style
Surface
Terminal Connection
Line/Load Side Lug
Number of Poles
3
Circuit Breaker Type
Low Voltage Molded Case
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.