Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ENCL. JXD62 BRKR. TYPE 12 200A 2 POLE

  • Mfr # E12JXD62B200

  • Zoro # G615315329


product price: $9,077.99
/ea
Free Shipping & Returns

Key Features

Terminal Connection
Line/Load Side Lug
Max. AIR Rating
25kA at 600V AC
Frame Size
JD
Circuit Breaker Type
Low Voltage Molded Case
Amps
200A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E12JXD62B200
Zoro #
G615315329
UPC #
78364329572
Country of Origin
Mexico

Dimensions

Frame Size
JD

Details

Terminal Connection
Line/Load Side Lug
Max. AIR Rating
25kA at 600V AC
Item
Molded Case Circuit Breaker
Circuit Breaker Type
Low Voltage Molded Case
Amps
200A
Trip Type
Thermal Magnetic, Non-Interchangeable
AC Voltage Rating
600V AC
Series
Sentron
Number of Poles
2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.