
ENCL. JXD62 BRKR. TYPE 4X 225A 2 POLE
Mfr # E4XJXD62B225
Zoro # G815316683
product price: $27,113.99
/eaKey Features
Trip Type
Thermal Magnetic, Non-Interchangeable
Max. AIR Rating
25kA at 600V AC
Circuit Breaker Type
Low Voltage Molded Case
Terminal Connection
Line/Load Side Lug
Series
Sentron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E4XJXD62B225
Zoro #
G815316683
UPC #
78364329579
Country of Origin
Mexico
Dimensions
Frame Size
JD
Details
Trip Type
Thermal Magnetic, Non-Interchangeable
Max. AIR Rating
25kA at 600V AC
Circuit Breaker Type
Low Voltage Molded Case
Terminal Connection
Line/Load Side Lug
Series
Sentron
AC Voltage Rating
600V AC
Amps
225A
Item
Molded Case Circuit Breaker
Number of Poles
2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.