ENCL. JXD62 BRKR. TYPE 4X 400A 2 POLE

  • Mfr # E4XJXD62B400

  • Zoro # G115316574


product price: $25,384.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Frame Size
JD
Amps
400A
Trip Type
Thermal Magnetic, Non-Interchangeable
Circuit Breaker Type
Low Voltage Molded Case
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E4XJXD62B400
Zoro #
G115316574
UPC #
78364329583
Country of Origin
Mexico

Dimensions

Frame Size
JD

Details

Amps
400A
Trip Type
Thermal Magnetic, Non-Interchangeable
Circuit Breaker Type
Low Voltage Molded Case
Number of Poles
2
Item
Molded Case Circuit Breaker
Terminal Connection
Line/Load Side Lug
Series
Sentron
Max. AIR Rating
25kA at 600V AC
AC Voltage Rating
600V AC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.