ENCL. JXD63 BRKR. TYPE 12 400A 3 POLE

  • Mfr # E12JXD63S400A

  • Zoro # G015316247


product price: $9,805.99
/ea
Free Shipping & Returns

Key Features

Amps
400A
Frame Size
JD
Number of Poles
3
Terminal Connection
Line/Load Side Lug
Trip Type
Non-Interchangeable Magnetic Only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E12JXD63S400A
Zoro #
G015316247
UPC #
78364329115
Country of Origin
Mexico

Dimensions

Frame Size
JD

Details

Amps
400A
Number of Poles
3
Terminal Connection
Line/Load Side Lug
Trip Type
Non-Interchangeable Magnetic Only
Max. AIR Rating
25kA at 600V AC
Series
Sentron
AC Voltage Rating
600V AC
Circuit Breaker Type
Low Voltage Molded Case
Item
Molded Case Circuit Breaker

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.