Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ENCL. LD62B BRKR. TYPE 12 400A 2 POLE

  • Mfr # E12LD62B400

  • Zoro # G315316138


product price: $17,675.99
/ea
Free Shipping & Returns

Key Features

Trip Type
Thermal Magnetic
Terminal Connection
Line/Load Side Lug
Circuit Breaker Type
Low Voltage Molded Case
Number of Poles
2
Amps
400A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E12LD62B400
Zoro #
G315316138
UPC #
78364329825
Country of Origin
Mexico

Dimensions

Frame Size
LD

Details

Item
Molded Case Circuit Breaker
Trip Type
Thermal Magnetic
Terminal Connection
Line/Load Side Lug
Circuit Breaker Type
Low Voltage Molded Case
Number of Poles
2
Amps
400A
AC Voltage Rating
600V AC
Series
Sentron

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.