
ENCL. LD62B BRKR. TYPE 4X 600A 2 POLE
Mfr # E4XLD62B600
Zoro # G815316478
product price: $22,644.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Amps
600A
AC Voltage Rating
600V AC
Number of Poles
2
Series
Sentron
Trip Type
Thermal Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E4XLD62B600
Zoro #
G815316478
UPC #
78364329842
Country of Origin
Mexico
Dimensions
Frame Size
LD
Details
Amps
600A
Item
Molded Case Circuit Breaker
AC Voltage Rating
600V AC
Number of Poles
2
Series
Sentron
Trip Type
Thermal Magnetic
Terminal Connection
Line/Load Side Lug
Circuit Breaker Type
Low Voltage Molded Case
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.