
ENCL. LXD62 BRKR. TYPE 4X 500A 2 POLE
Mfr # E4XLXD62B500
Zoro # G515316433
product price: $24,185.99
/eaKey Features
Frame Size
LD
Amps
500A
Terminal Connection
Line/Load Side Lug
Trip Type
Thermal Magnetic, Non-Interchangeable
Series
Sentron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E4XLXD62B500
Zoro #
G515316433
UPC #
78364329782
Country of Origin
Mexico
Dimensions
Frame Size
LD
Details
Amps
500A
Terminal Connection
Line/Load Side Lug
Trip Type
Thermal Magnetic, Non-Interchangeable
Item
Molded Case Circuit Breaker
Series
Sentron
AC Voltage Rating
600V AC
Number of Poles
2
Circuit Breaker Type
Low Voltage Molded Case
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.