Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ENCL. LXD63 BRKR. TYPE 12 600A 3 POLE

  • Mfr # E12LXD63S600A

  • Zoro # G615315930


product price: $13,803.99
/ea
Free Shipping & Returns

Key Features

Series
Sentron
Frame Size
LD
Max. AIR Rating
25kA at 600V AC
AC Voltage Rating
600V AC
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E12LXD63S600A
Zoro #
G615315930
UPC #
78364329126
Country of Origin
Mexico

Dimensions

Frame Size
LD

Details

Series
Sentron
Max. AIR Rating
25kA at 600V AC
AC Voltage Rating
600V AC
Item
Molded Case Circuit Breaker
Number of Poles
3
Terminal Connection
Line/Load Side Lug
Circuit Breaker Type
Low Voltage Molded Case
Trip Type
Non-Interchangeable Magnetic Only
Amps
600A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.