
ENCL. ND63B BRKR. TYPE 1 1000A 3 POLE
Mfr # E1SND63B100
Zoro # G715315502
product price: $24,432.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
Max. AIR Rating
25kA at 600V AC
AC Voltage Rating
600V AC
Terminal Connection
Line/Load Side Lug
Circuit Breaker Type
Low Voltage Molded Case
Frame Size
ND
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E1SND63B100
Zoro #
G715315502
UPC #
78364330099
Country of Origin
Mexico
Dimensions
Frame Size
ND
Details
Max. AIR Rating
25kA at 600V AC
Item
Molded Case Circuit Breaker
AC Voltage Rating
600V AC
Terminal Connection
Line/Load Side Lug
Circuit Breaker Type
Low Voltage Molded Case
Circuit Breaker Mounting Style
Surface
Trip Type
Thermal Magnetic
Amps
1000A
Series
Sentron
Number of Poles
3
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.