
ENCL. NXD62 BRKR. TYPE 1 900A 2 POLE
Mfr # E1SNXD62B900
Zoro # G315315483
product price: $20,804.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
Series
Sentron
Terminal Connection
Line/Load Side Lug
Max. AIR Rating
25kA at 600V AC
Trip Type
Thermal Magnetic, Non-Interchangeable
Circuit Breaker Mounting Style
Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E1SNXD62B900
Zoro #
G315315483
UPC #
78364330071
Country of Origin
Mexico
Dimensions
Frame Size
ND
Details
Series
Sentron
Terminal Connection
Line/Load Side Lug
Max. AIR Rating
25kA at 600V AC
Trip Type
Thermal Magnetic, Non-Interchangeable
Circuit Breaker Mounting Style
Surface
AC Voltage Rating
600V AC
Item
Molded Case Circuit Breaker
Amps
900A
Number of Poles
2
Circuit Breaker Type
Low Voltage Molded Case
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.