Zoro Homepage

Enclosure for command devices 22 mm

  • Mfr # 3SU1802-0NE00-4SB1

  • Zoro # G715996886


product price: $160.99
/ea
Sold in multiples of 3 for $482.97
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SU1802-0NE00-4SB1
Zoro #
G715996886
UPC #
-
Country of Origin
Germany

Description

Enclosure for command devices, 22 mm, round, enclosure material plastic, enclosure top part gray, 2 control points plastic, B=Emergency stop mushroom pushbutton red, 40 mm, rotate-to-unlatch, 2x 1 NC, black label Off, A=pushbutton, blue, 1 NO, black label Reset, spring-type terminal, floor mounting, M12 connector 8-pole bottom, insulated reserve conductors Pin assignment: PIN1=11, PIN2=12, PIN3=21, PIN4=22, PIN5=13, PIN6=n.c. PIN7=n.c., PIN8=14, two connections at 2 inputs F-DI, labels enclosed loose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.