Zoro Homepage

Enclosure for command devices 22 mm

  • Mfr # 3SU1852-0AB00-2AB1

  • Zoro # G815287037


product price: $130.99
/ea
Sold in multiples of 4 for $523.96
Free Shipping & Returns

Key Features

Operator Illumination
Non-Illuminated
Head Color
(1) Green; (1) Red
Terminal Connection
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SU1852-0AB00-2AB1
Zoro #
G815287037
UPC #
-
Country of Origin
Germany

Details

Item
Push Button Switch
Operator Illumination
Non-Illuminated
Head Color
(1) Green; (1) Red
Terminal Connection
Screw Clamp

Description

Enclosure for command devices, 22 mm, round, Enclosure material metal, enclosure top part gray, 2 control points metal, B=Pushbutton green, label: I, 1 NO, screw terminal, A=Pushbutton red, label: O, 1 NC, screw terminal, floor mounting, 1xM20 each on top and bottom, Labels enclosed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.