Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EQ LC 4S 8C ML 125A N1-F DIY

  • Mfr # E0408ML1125FU

  • Zoro # G915674133


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Depth
14.1 in
Phase
1
Circuit Breaker Type
Low Voltage Residential
Height
3.8 in
Amps
125A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0408ML1125FU
Zoro #
G915674133
UPC #
78364332221
Country of Origin
Mexico

Dimensions

Depth
14.1 in
Height
3.8 in

Details

Item
Circuit Breaker
Phase
1
Circuit Breaker Type
Low Voltage Residential
Amps
125A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.