This item is Discontinued.

Siemens Ethernet Switch, Unmanged, 5 Ports 6GK5005-0GA00-1AB2

Ethernet Switch, Unmanged, 5 Ports (Discontinued)

  • Mfr # 6GK5005-0GA00-1AB2
  • Zoro # G4079022
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6GK5005-0GA00-1AB2
Zoro #
G4079022
UPC #
040892551822
Country of Origin
Germany

Dimensions

Width (In.)
1.8
Height (In.)
3.9
Depth (In.)
3.5

Details

Item
Ethernet Switch
Type
Unmanaged
Ports
5
Port Type
RJ45
Input Voltage
24V DC
Speed
10/100/1000 Mbit/s
Description/Special Features
Scalance XB005G
Mounting Type
Din Rail
Operating Temp. Range (C)
-10 to 60
Operating Temp. Range (F)
14 to 140
Operation Description
Unmanaged Switch

Description

Ethernet Switch, Port Type RJ45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.