Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FACE MOUNTING PLATE FOR 1P BREAKER

  • Mfr # FP9508

  • Zoro # G215693582


product price: $31.69
/ea
Sold in multiples of 10 for $316.90

Key Features

Height
1 in
Frame Type
BQ
Series
Sentron
Length
5 in
Circuit Breaker Poles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP9508
Zoro #
G215693582
UPC #
78364310792
Country of Origin
Mexico

Dimensions

Height
1 in
Length
5 in

Details

Frame Type
BQ
Series
Sentron
Item
Face Mounting Plate
Circuit Breaker Poles
1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.