Zoro Homepage

Foot Switch, Maintained Action

  • Mfr # 3SE29243AA20

  • Zoro # G2282458


product price: $709.99
/ea
Free Shipping & Returns

Key Features

Contact Form
2NO/2NC
Voltage Rating
400V AC
Color
Gray
Material
Aluminum
Width
6 9/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SE29243AA20
Zoro #
G2282458
UPC #
040892825954
Country of Origin
Germany

Dimensions

Width
6 9/64 in
Depth
5 7/16 in
Length
10 7/16 in
Manufacturers Warranty Length
1 yr
Cord Length
4.92 ft
Length (Straight Wireway)
10 7/16 in
Manufacturer Warranty Length
1 yr
Overall Depth
10.4 in
Overall Width
8.3 in
Overall Height
5.43 in

Details

Item
Foot Switch
Contact Form
2NO/2NC
Voltage Rating
400V AC
Color
Gray
Material
Aluminum
Action
Momentary
Standards
REACH, RoHS, WEEE (2012/19/EU)
Cord Type
M20
Features
Pedal with Hood
Current Rating
16
IP Rating
IP65
Product Type
Foot Switch
Number of Pedals
1
Hazardous Location Specification
Not Rated
Series
3SE2
Includes Foot Guard
Guard Included
Power Source
Electrically Corded
AC Contact Rating
16 A @ 230 V, 16 A @ 400 V
Includes Potentiometer
No Potentiometer Included
NEMA Enclosure Rating
Not Rated
Termination Connection Type
Cable Entry
DC Contact Rating
0.25 A @ 250 V, 3 A @ 24 V

Description

Foot Switch, 2NO/2NC Contact Form, Voltage Rating 400V AC, Current Rating 16, Material Aluminum, Color Gray, Momentary Action, Cord Type M20, Length 10 7/16 in, Width 6 9/64 in, Depth 5 7/16 in, Cord Length 4.92 ft, IP Rating IP65, Standards REACH, RoHS, WEEE (2012/19/EU), Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.