Shop SIEMENS-FURNAS CONTROLS
See all product information
Create Account
30mm Selector Switch
- Mfr # 52PA2G2A
- Zoro # G123510179
product price:Â
$
24.99
/ea
Key Features
Series
52
Body Material
Metal
Color
Chrome Red
Lamp Type
Incandescent
Size
30 MM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 52PA2G2A
- Zoro #
- G123510179
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Size
- 30 MM
Details
- Series
- 52
- Body Material
- Metal
- Color
- Chrome Red
- Lamp Type
- Incandescent
- Contact Form
- 1NO-1NC
- Standards
- UL 508, CSA C22.2, CE
- Type of Operator
- Maintained
Description
45 Mm, 120 Vac, 1Nc-1Nc, 2-Position, Maintained, Incandescent, Red, Metal, Push-Pull, Illuminated Pushbutton
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.