Fusible, Safety Disconnect Switch, Heavy Duty, 600 V, 3PST, NEMA 3R

  • Mfr # HF364RPV

  • Zoro # G6794541


product price:  $1,312.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
3PST
Current Rating
200 A
Phase
Three
For Fuse Class
Class H, Class J, Class K, Class R, Class T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HF364RPV
Zoro #
G6794541
UPC #
040892931259
Country of Origin
Mexico

Dimensions

Width
6 1/2 in
Depth
5 in
Height
14 1/2 in

Details

Item
Safety Disconnect Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
200 A
Phase
Three
For Fuse Class
Class H, Class J, Class K, Class R, Class T
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3R
Voltage
600 V
Housing Material
Steel
Standards
UL98
Ground Polarity
Negative
Amps
200 A
Fusible / Nonfusible
Fusible
IP Rating
IP20
NEMA Enclosure Type
3R
For Use With
Class H, J, K, R, T Fuse
Duty
Heavy Duty
Number of Poles
3
Indoor / Outdoor
Outdoor
Number of Wires
3
Features
Photovoltaic Rated
Electrical Connection
Mechanical Lugs
Mounting
SURFACE
UL 98B Certification
Yes
For Environment
Indoor/Outdoor
Mounting Style
Surface Mount
Contact Material
Aluminum Alloy
Application
DISCONNECTING MEAN FOR SERVICE ENTRANCE / LOADS
Connection
MECHANICAL LUGS
Operating Cycles
8000
Special features
PHOTOVOLTAIC RATED

Description

Solar Safety Disconnect Switch, Contact Form 3PST, Contact Material Aluminum Alloy, Current Rating 200 A, Depth 5 in, Duty Heavy Duty, Electrical Connection Mechanical Lugs, Enclosure Type Enclosed, Environment Indoor/Outdoor, Features Photovoltaic Rated, For Fuse Class Class H, Class J, Class K, Class R, Class T, Ground Polarity Negative, Height 14 1/2 in, Housing Material Steel, IP Rating IP20, Mounting Style Surface Mount, NEMA Enclosure Rating 3R, Number of Poles 3, Number of Wires 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.