CAD Drawings

Download CAD Files

Fusible, Safety Switch, General Duty, 240 V, 2PST, NEMA 3R

  • Mfr # GF221NRA

  • Zoro # G0200718

CAD Available

product price: $85.59
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Protection Method
Fusible
Contact Form
2PST
Current Rating
30 A
Phase
Single
For Fuse Class
Class H, R, T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GF221NRA
Zoro #
G0200718
UPC #
804766753589
Country of Origin
Mexico

Dimensions

Depth
7 in
Width
4 in
Height
9 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
2PST
Current Rating
30 A
Phase
Single
For Fuse Class
Class H, R, T
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3R
HP
60 HP @ 600V
Voltage
240 V
Housing Material
Steel
Standards
UL 98
IP Rating
Not Rated
NEMA Enclosure Type
3R
For Use With
Class H, R, T Fuse
Material of Construction
Steel
Amps AC
30 A
Number of Poles
2
Metallic / Non-Metallic
Metallic
Duty
Standard
Number of Wires
3
Horsepower @ 600V AC
60 hp
Mounting Style
Surface Mount
NEMA Enclosure Rating
3R
Horsepower @ 240V AC
7 1/2 hp
CAD Available
Yes

Description

The SIEMENS - GF221NRA is a Safety Disconnect Switch, an essential component in industrial electrical systems. This device is designed to interrupt the flow of electricity for safe equipment maintenance and emergency situations. It's part of the broader category of Electrical Supplies used by industry professionals to quickly and safely disconnect power systems, reducing the risk of electrical accidents during routine operations or unexpected events.

  • Amps AC: The switch has a current rating of 30 A, which indicates the maximum load it is designed to handle under specified conditions.
  • Contact Form: With a 2PST contact form, it can control two circuits which are normally open (NO) or closed (NC).
  • Duty: Rated for general duty, it's suitable for standard applications and intermittent operation.
  • Enclosure Type: Its NEMA 3R enclosure type suggests that it is designed for use in environments with certain levels of dust, water exposure and other specific conditions.
  • Environment: Suitable for both indoor and outdoor applications within specified parameters.
  • For Fuse Class & For Use With: Compatible with Class H, R, T fuses.
  • Horsepower @ 240V AC & Horsepower @ 600V AC : Rated for motors with power requirements up to 7.5 hp at an input voltage of 240V AC and up to 60 hp at an input voltage of 600V AC under defined operating conditions.
  • Housing Material & Material Construction : Made from steel which is known for its strength but performance may vary based on usage environment
  • Mounting Style : Intended for surface mount installation according to manufacturer's instructions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.