Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Non-Fusible, Safety Switch, General Duty, 240 V, 2PST, NEMA 3R

  • Mfr # GNF222RA

  • Zoro # G0200614

CAD Available

product price: $93.39
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Protection Method
Non-Fusible
Contact Form
2PST
Current Rating
60 A
Phase
Single
For Fuse Class
Class H, R, T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GNF222RA
Zoro #
G0200614
UPC #
804766753381
Country of Origin
Mexico

Dimensions

Width
4 in
Depth
6 in
Height
9 in

Details

Item
Safety Switch
Protection Method
Non-Fusible
Contact Form
2PST
Current Rating
60 A
Phase
Single
For Fuse Class
Class H, R, T
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3R
HP
10 HP @ 240 V
Voltage
240 V
Housing Material
Steel
Standards
UL 98
Duty
General
IP Rating
Not Rated
Number of Wires
2
NEMA Enclosure Type
3R
Amps AC
60 A
Material of Construction
Steel
Number of Poles
2
For Use With
Class H, R, T Fuse
Metallic / Non-Metallic
Metallic
NEMA Enclosure Rating
3R
Horsepower @ 240V AC
10 hp
Mounting Style
Surface Mount
CAD Available
Yes

Description

The SIEMENS - GNF222RA is a Safety Disconnect Switch, an essential electrical device used in industrial settings. This switch is designed to interrupt the flow of electricity, allowing for safe equipment maintenance and providing a safety measure during emergency situations. It's part of the broader category of Electrical Supplies and plays a crucial role in ensuring power systems can be quickly disconnected, mitigating the risk of electrical accidents during routine operations or unexpected events.

  • Amps AC: This switch is rated for a 60 A current, and its performance within this range depends on the conditions of use.
  • Contact Form: The 2PST contact form indicates that it controls two circuits and whether they are normally open (NO) or closed (NC).
  • Duty: Classified as 'General' duty, indicating its suitability for standard applications across various industries.
  • Enclosure Type: The NEMA 3R rating indicates that the enclosure has been designed to resist certain environmental conditions like dust, water, corrosion and external ice formation. Actual performance may vary based on usage.
  • Environment: Suitable for both indoor and outdoor installations depending on specific requirements.
  • For Fuse Class & For Use With: Compatible with Class H, R, T fuses which helps professionals select the appropriate switch based on their specific fuse requirements.
  • Horsepower @ 240V AC & HP: Rated to handle up to 10 horsepower at a voltage of 240 Volts AC under specified operating conditions.
  • Housing Material & Material Construction : Made from steel which is known for its durability properties. Resistance to environmental conditions will depend upon actual circumstances of use.
  • Mounting Style : Surface Mount style allows easy installation on any flat surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.