Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fusible, Safety Switch, Heavy Duty, 240 V, 2PST

  • Mfr # DTF224R

  • Zoro # G8652217


product price: $4,818.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
2PST
Current Rating
200 A
Phase
Single
For Fuse Class
Class H, R, T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTF224R
Zoro #
G8652217
UPC #
783643453944
Country of Origin
Mexico

Dimensions

Height
49.4 in
Depth
6.4 in
Width
21.2 in
Minimum Mounting Depth
15 in
Minimum Enclosure Depth
19.12 in
Maximum Enclosure Depth
49.44 in
Maximum Mounting Depth
44.5 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
2PST
Current Rating
200 A
Phase
Single
For Fuse Class
Class H, R, T
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3R
HP
60 HP @ 240 V
Voltage
240 V
Housing Material
Steel
Standards
UL98
Metallic / Non-Metallic
Metallic
For Use With
Class H, R, T Fuse
Amps AC
200 A
Material of Construction
Galvanized Steel
IP Rating
14
Number of Poles
2
Duty
Heavy
Number of Wires
3
Fusible / Nonfusible
Fusible
Mounting
Surface
Electrical Connection
Lugs
Use
Load Transfer Between Power Sources
NEMA Enclosure Rating
3R
Number of Mounting Holes
3
Mounting Style
Surface Mount
Horsepower @ 240V AC
60 hp

Description

Safety Switch, Contact Form DPDT, Current Rating 200 A, Depth 6 3/8 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, For Fuse Class Class H, Class J, Class R, Class T, Height 49 3/8 in, Horsepower @ 240V AC 60 hp, Housing Material Steel, IP Rating IP14, Maximum Enclosure Depth 49.44 in, Maximum Mounting Depth 44.5 in, Minimum Enclosure Depth 19.12 in, Minimum Mounting Depth 15 in, Mounting Style Surface Mount, NEMA Enclosure Rating 3R, Number of Mounting Holes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.