Zoro Homepage

Fusible, Safety Switch, Heavy Duty, 240 V, 2PST

  • Mfr # HF222N

  • Zoro # G7497637


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
2PST
Current Rating
60 A
Phase
Single
For Fuse Class
Class J, R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF222N
Zoro #
G7497637
UPC #
783643150218
Country of Origin
Mexico

Dimensions

Width
11.5 in
Height
17.5 in
Depth
8.4 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
2PST
Current Rating
60 A
Phase
Single
For Fuse Class
Class J, R
Environment
Indoor
Enclosure Type
NEMA 1
HP
15 HP @ 240 V
Voltage
240 V
Housing Material
Steel
Standards
UL Listed
Material of Construction
Steel
Fusible / Nonfusible
Fusible
For Use With
Class J, R Fuse
Number of Poles
2
Amps AC
60 A
Number of Wires
3
IP Rating
20
Metallic / Non-Metallic
Metallic
Duty
Heavy
Neutral Assembly Included
Yes
Mounting
Surface
Use
Disconnecting Mean For Service Entrance/Loads
Features
On/Off Handle Indication
Electrical Connection
Lugs
Number of Mounting Holes
3
Mounting Style
Surface Mount
Horsepower @ 240V AC
15 hp
Includes Neutral Assembly
Yes
NEMA Enclosure Rating
1

Description

Safety Switch, Contact Form DPST, Current Rating 60 A, Depth 8 3/8 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor, Features On/Off Handle Indication, For Fuse Class Class J, Class R, Height 17 1/2 in, Horsepower @ 240V AC 15 hp, Housing Material Steel, IP Rating IP20, Mounting Style Surface Mount, NEMA Enclosure Rating 1, Neutral Assembly Included Yes, Number of Mounting Holes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.