Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fusible, Safety Switch, Heavy Duty, 240 V, 2PST

  • Mfr # HF223S

  • Zoro # G7566772


product price: $3,354.44
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
2PST
Current Rating
100 A
Phase
Single
For Fuse Class
Class R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF223S
Zoro #
G7566772
UPC #
783643150911
Country of Origin
Mexico

Dimensions

Width
12 in
Depth
8.4 in
Height
23.1 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
2PST
Current Rating
100 A
Phase
Single
For Fuse Class
Class R
Environment
Indoor/Outdoor
Enclosure Type
NEMA 4, 4X
HP
15 HP @ 240 V
Voltage
240 V
Housing Material
18-8 Stainless Steel
Standards
UL98
Fusible / Nonfusible
Fusible
Material of Construction
304 Stainless Steel
Number of Poles
2
Metallic / Non-Metallic
Metallic
Duty
Heavy
Number of Wires
3
IP Rating
65
Amps AC
100 A
For Use With
Class R Fuse
Use
Disconnecting Mean For Service Entrance/Loads
Electrical Connection
Lugs
Mounting
Surface
Number of Mounting Holes
3
Mounting Style
Surface Mount
Resistance Properties
Corrosion-Resistant
NEMA Enclosure Rating
4, 4X
Horsepower @ 240V AC
15 hp

Description

Safety Switch, Contact Form DPST, Current Rating 100 A, Depth 8 3/8 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, For Fuse Class Class R, Height 23 1/8 in, Horsepower @ 240V AC 15 hp, Housing Material 304 Stainless Steel, IP Rating IP65, Mounting Style Surface Mount, NEMA Enclosure Rating 4, 4X, Number of Mounting Holes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.