Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fusible, Safety Switch, Heavy Duty, 240 V, 3PDT

  • Mfr # DTF322

  • Zoro # G7526626


product price: $1,766.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
3PDT
Current Rating
60 A
Phase
Three
For Fuse Class
Class H, J, R, T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTF322
Zoro #
G7526626
UPC #
783643453579
Country of Origin
Mexico

Dimensions

Width
13.5 in
Depth
8.5 in
Height
34.2 in
Minimum Enclosure Depth
11.5 in
Maximum Mounting Depth
27.5 in
Minimum Mounting Depth
9.38 in
Maximum Enclosure Depth
33.45 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PDT
Current Rating
60 A
Phase
Three
For Fuse Class
Class H, J, R, T
Environment
Indoor
Enclosure Type
NEMA 1
HP
7.5 HP @ 240 V
Voltage
240 V
Housing Material
Steel
Standards
UL98
Material of Construction
Steel
IP Rating
10
Metallic / Non-Metallic
Metallic
Number of Poles
3
Fusible / Nonfusible
Fusible
Duty
Heavy
Number of Wires
3
For Use With
Class H, J, R, T Fuse
Amps AC
60 A
Electrical Connection
Lugs
Use
Load Transfer Between Power Sources
Mounting
Surface
Mounting Style
Surface Mount
NEMA Enclosure Rating
1
Number of Mounting Holes
3
Horsepower @ 240V AC
7 1/2 hp

Description

Safety Switch, Contact Form 3PDT, Current Rating 60 A, Depth 8 1/2 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor, For Fuse Class Class H, Class J, Class R, Class T, Height 34 1/4 in, Horsepower @ 240V AC 7 1/2 hp, Housing Material Steel, IP Rating IP10, Maximum Enclosure Depth 33.45 in, Maximum Mounting Depth 27.5 in, Minimum Enclosure Depth 11.5 in, Minimum Mounting Depth 9.38 in, Mounting Style Surface Mount, NEMA Enclosure Rating 1, Number of Mounting Holes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.