Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fusible, Safety Switch, Heavy Duty, 240 V, 3PDT

  • Mfr # DTF324

  • Zoro # G8652226


product price: $4,240.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
3PDT
Current Rating
200 A
Phase
Three
For Fuse Class
Class H, R, T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTF324
Zoro #
G8652226
UPC #
783643453852
Country of Origin
Mexico

Dimensions

Depth
8.9 in
Width
21.1 in
Height
50.1 in
Minimum Mounting Depth
15 in
Maximum Enclosure Depth
49.44 in
Maximum Mounting Depth
44.5 in
Minimum Enclosure Depth
19.12 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PDT
Current Rating
200 A
Phase
Three
For Fuse Class
Class H, R, T
Environment
Indoor
Enclosure Type
NEMA 1
HP
60 HP @ 240 V
Voltage
240 V
Housing Material
Steel
Standards
UL98
IP Rating
20
Material of Construction
Steel
Amps AC
200 A
For Use With
Class H, R, T Fuse
Number of Poles
3
Number of Wires
3
Fusible / Nonfusible
Fusible
Metallic / Non-Metallic
Metallic
Duty
Heavy
Electrical Connection
Lugs
Mounting
Surface
Use
Load Transfer Between Power Sources
NEMA Enclosure Rating
1
Horsepower @ 240V AC
60 hp
Mounting Style
Surface Mount
Number of Mounting Holes
3

Description

Safety Switch, Contact Form 3PDT, Current Rating 200 A, Depth 8 7/8 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor, For Fuse Class Class H, Class J, Class R, Class T, Height 50 1/8 in, Horsepower @ 240V AC 60 hp, Housing Material Steel, IP Rating IP20, Maximum Enclosure Depth 49.44 in, Maximum Mounting Depth 44.5 in, Minimum Enclosure Depth 19.12 in, Minimum Mounting Depth 15 in, Mounting Style Surface Mount, NEMA Enclosure Rating 1, Number of Mounting Holes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.