Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Fusible, Safety Switch, Heavy Duty, 240 V, 3PST

  • Mfr # HF321N

  • Zoro # G2480694

CAD Available

product price: $142.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Protection Method
Fusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
For Fuse Class
Class J, R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF321N
Zoro #
G2480694
UPC #
783643150287
Country of Origin
Mexico

Dimensions

Height
15.4 in
Depth
8.2 in
Width
9.0 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
For Fuse Class
Class J, R
Environment
Indoor
Enclosure Type
NEMA 1
HP
100 HP @ 600V
Voltage
240 V
Housing Material
Steel
Standards
UL
Number of Poles
3
Duty
Heavy
For Use With
Class J, R Fuse
Amps AC
30 A
Material of Construction
Steel
Metallic / Non-Metallic
Metallic
Number of Wires
4
Fusible / Nonfusible
Fusible
IP Rating
14
Fuse Kit (Class R)
Mfr. No. HR21
Mounting
Surface
Use
Disconnecting Mean For Service Entrance/Loads
Features
On/Off Handle Indication
Electrical Connection
Lugs
Neutral Assembly Included
Yes
Mounting Style
Surface Mount
Horsepower @ 240V AC
7 1/2 hp
Number of Mounting Holes
3
Compatible with Manufacturer Model Number
HR21
Horsepower @ 600V AC
100 hp
Includes Neutral Assembly
Yes
NEMA Enclosure Rating
1
Compatible Manufacturer Part Number
HR21
Compatible Manufacturer Model Number
HR21
For Use With Mfr. Model Number
HR21
Compatible with Manufacturer Model No.
HR21
Compatible with Mfr. Model No.
HR21
For Use with Mfr Model Number
HR21
Compatible Pump Manufacturer Part Number
HR21
Compatible Mfr. Model Number
HR21
CAD Available
Yes

Description

The SIEMENS - HF321N is a Safety Disconnect Switch, an essential industrial electrical device intended to break the electrical circuit during equipment maintenance or in emergency situations. This switch falls under the broader category of Electrical Supplies and is used by industry professionals with an aim to disconnect power systems promptly, which may help reduce potential risks associated with electrical accidents during regular operations or unforeseen circumstances.

  • Amps AC: The switch has a rated current capacity of 30 A, suggesting it is designed for handling such levels of electric current under normal operating conditions.
  • Compatible Manufacturer Model Number: The switch is listed as compatible with model number HR21; compatibility suggests intended integration and operation within these specific models.
  • Contact Form: With a 3PST contact form, it indicates how many circuits can be controlled and whether they are normally open (NO) or closed (NC).
  • Duty: Categorized as heavy-duty, this safety disconnect switch is intended for demanding usage scenarios including standard applications or particular environments like potentially hazardous areas.
  • Enclosure Type: With a NEMA 1 enclosure type rating that indicates design considerations have been made towards resisting certain environmental factors such as dust exposure, water corrosion and external ice formation.
  • Housing Material & Construction Material: Made from steel which impacts durability resistance to environmental conditions and overall performance
  • Fusible / Nonfusible: Fusible - includes replaceable fuse designed to respond under specified overload conditions
  • Mounting Style & Method : Surface Mount - meant for installation on surfaces aiming at stable positioning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.