CAD Drawings

Download CAD Files

Fusible, Safety Switch, Heavy Duty, 240 V, 3PST, NEMA 1

  • Mfr # HF322N

  • Zoro # G2489751

CAD Available

product price:  $229.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Protection Method
Fusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
For Fuse Class
Class J, R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF322N
Zoro #
G2489751
UPC #
783643150294
Country of Origin
Mexico

Dimensions

Depth
8 1/4 in
Height
17 1/2 in
Width
11 1/2 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
For Fuse Class
Class J, R
Environment
Indoor
Enclosure Type
NEMA 1
HP
15 HP @ 240 V
Voltage
240 V
Housing Material
Steel
Standards
UL
Amps AC
60 A
Material of Construction
Steel
NEMA Enclosure Type
1
Number of Poles
3
Fuse Kit (Class R)
Mfr. No. HR612
For Use With
Class J, R Fuse
Duty
Heavy Duty
Number of Wires
4
Fusible / Nonfusible
Fusible
Metallic / Non-Metallic
Metallic
IP Rating
IP14
Neutral Assembly Included
Yes
Mounting
Surface
Use
Disconnecting Mean For Service Entrance/Loads
Electrical Connection
Lugs
NEMA Enclosure Rating
1
Mounting Style
Surface Mount
Number of Mounting Holes
3
Compatible with Manufacturer Model Number
HR612
Horsepower @ 240V AC
15 hp
Includes Neutral Assembly
Yes
Compatible Manufacturer Part Number
HR612
Compatible Manufacturer Model Number
HR612
For Use With Mfr. Model Number
HR612
Compatible with Manufacturer Model No.
HR612
Compatible with Mfr. Model No.
HR612
For Use with Mfr Model Number
HR612
Compatible Pump Manufacturer Part Number
HR612
Compatible Mfr. Model Number
HR612
CAD Available
Yes

Description

The SIEMENS - HF322N is a Safety Disconnect Switch, an essential component in industrial electrical systems. This device is designed to interrupt the flow of electricity for safe equipment maintenance and emergency situations. It falls under the broader category of Electrical Supplies and plays a crucial role in reducing the risk of electrical accidents during routine operations or unexpected events.

  • Amps AC: The switch is rated for operation at up to 60 Amperes (A).
  • Compatibility: This switch is compatible with Manufacturer Model Number HR612.
  • Contact Form: The 3PST contact form indicates how many circuits can be controlled by this safety disconnect switch.
  • Duty: 'Heavy' classification indicates its intended use in applications that may require continuous operation.
  • Enclosure Type: NEMA 1 rating indicates the product's design specifications related to certain environmental conditions like dust and external ice formation.
  • Fuse Class Compatibility: Compatible with Class J, R fuses which are typically used for overcurrent protection during disconnection from power sources
  • Horsepower @ 240V AC: Rated for controlling and disconnecting motors with a maximum power output of up to 15 horsepower at a voltage of 240 Volts AC
  • Housing Material & Construction: Constructed from steel, designed considering factors like robustness, durability, resistance against certain environmental conditions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.