Zoro Homepage

Fusible, Safety Switch, Heavy Duty, 600 V, 2PST

  • Mfr # HF261

  • Zoro # G2240178


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
2PST
Current Rating
30 A
Phase
Single
For Fuse Class
Class J, R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF261
Zoro #
G2240178
UPC #
783643173880
Country of Origin
Mexico

Dimensions

Height
15.5 in
Width
9.0 in
Depth
8.5 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
2PST
Current Rating
30 A
Phase
Single
For Fuse Class
Class J, R
Environment
Indoor
Enclosure Type
NEMA 1
HP
10 HP @ 600V
Voltage
600 V
Housing Material
Steel
Standards
UL Listed
Fusible / Nonfusible
Fusible
Number of Poles
2
For Use With
Class J, R Fuse
Material of Construction
Steel
Metallic / Non-Metallic
Metallic
Number of Wires
2
Duty
Heavy
IP Rating
20
Amps AC
30 A
Fuse Kit (Class R)
Mfr. No. HRK4060
Electrical Connection
Lugs
Use
Disconnecting Mean For Service Entrance/Loads
Neutral Assembly Included
Yes
Mounting
Surface
Horsepower @ 240V AC
50 hp
Mounting Style
Surface Mount
Includes Neutral Assembly
Yes
Number of Mounting Holes
3
Horsepower @ 600V AC
10 hp
NEMA Enclosure Rating
1

Description

Safety Switch, Contact Form DPST, Current Rating 30 A, Depth 8 1/2 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor, For Fuse Class Class J, Class R, Fuse Kit (Class R) Mfr. No. HRK4060, Height 15 1/2 in, Horsepower @ 240V AC 50 hp, Horsepower @ 600V AC 10 hp, Housing Material Steel, IP Rating IP20, Mounting Style Surface Mount, NEMA Enclosure Rating 1, Neutral Assembly Included Yes, Number of Mounting Holes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.