Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Fusible, Safety Switch, Heavy Duty, 600 V, 3PST

  • Mfr # DTF364R

  • Zoro # G8652271

CAD Available

product price: $5,428.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

CAD Drawing
Protection Method
Fusible
Contact Form
3PST
Current Rating
200 A
Phase
Three
For Fuse Class
Class H, R, T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTF364R
Zoro #
G8652271
UPC #
783643454002
Country of Origin
Mexico

Dimensions

Depth
8.9 in
Height
50.1 in
Width
21.1 in
Maximum Enclosure Depth
49.44 in
Minimum Enclosure Depth
19.12 in
Maximum Mounting Depth
44.5 in
Minimum Mounting Depth
15 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
200 A
Phase
Three
For Fuse Class
Class H, R, T
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3R
HP
150 HP @ 600V
Voltage
600 V
Housing Material
Steel
Standards
UL98
Duty
Heavy
For Use With
Class H, R, T Fuse
Material of Construction
Galvanized Steel
Number of Wires
3
Amps AC
200 A
Fusible / Nonfusible
Fusible
Number of Poles
3
IP Rating
14
Metallic / Non-Metallic
Metallic
Electrical Connection
Lugs
Mounting
Surface
Use
Load Transfer Between Power Sources
Number of Mounting Holes
3
NEMA Enclosure Rating
3R
Mounting Style
Surface Mount
Horsepower @ 600V AC
150 hp
CAD Available
Yes

Description

Safety Switch, Contact Form 3PDT, Current Rating 200 A, Depth 8 7/8 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, For Fuse Class Class H, Class J, Class R, Class T, Height 50 1/8 in, Horsepower @ 600V AC 150 hp, Housing Material Steel, IP Rating IP14, Maximum Enclosure Depth 49.44 in, Maximum Mounting Depth 44.5 in, Minimum Enclosure Depth 19.12 in, Minimum Mounting Depth 15 in, Mounting Style Surface Mount, NEMA Enclosure Rating 3R, Number of Mounting Holes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.