Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Fusible, Safety Switch, Heavy Duty, 600 V, 3PST

  • Mfr # HF361R

  • Zoro # G3255655

CAD Available

product price: $392.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Protection Method
Fusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
For Fuse Class
Class H, J, K, R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF361R
Zoro #
G3255655
UPC #
783643151277
Country of Origin
Mexico

Dimensions

Depth
5 in
Width
9 in
Height
14 3/8 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
For Fuse Class
Class H, J, K, R
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3R
HP
20 HP @ 600V
Voltage
600 V
Housing Material
Steel
Standards
UL
IP Rating
IP20
For Use With
Class H, J, K, R Fuse
Amps AC
30 A
Number of Wires
3
Material of Construction
Galvannealed Steel
Fuse Kit (Class R)
Mfr. No. HR612
Metallic / Non-Metallic
Metallic
Duty
Heavy Duty
Number of Poles
3
Fusible / Nonfusible
Fusible
Mounting
Surface
Electrical Connection
Lugs
Use
Disconnecting Mean For Service Entrance/Loads
Features
On/Off Handle Indication
NEMA Enclosure Rating
3R
Compatible with Manufacturer Model Number
HR612
Mounting Style
Surface Mount
Horsepower @ 600V AC
20 hp
Compatible Manufacturer Part Number
HR612
Compatible Manufacturer Model Number
HR612
For Use With Mfr. Model Number
HR612
Compatible with Manufacturer Model No.
HR612
Compatible with Mfr. Model No.
HR612
For Use with Mfr Model Number
HR612
Compatible Pump Manufacturer Part Number
HR612
Compatible Mfr. Model Number
HR612
CAD Available
Yes

Description

The SIEMENS - HF361R is a Safety Disconnect Switch, an essential component in industrial electrical systems. This device is intended to interrupt the flow of electricity for equipment maintenance and emergency situations. It's part of the broader category of Electrical Supplies used by industry professionals to ensure power systems can be quickly and safely disconnected, reducing the risk of electrical accidents during routine operations or unexpected events.

  • Amps AC: The switch has a current rating of 30 A, indicating it's rated to handle this current without exceeding its thermal limits.
  • Compatible Manufacturer Model Number: HR612 – This indicates that it is compatible with safety disconnect switches that have this specific model number.
  • Contact Form: 3PST – This refers to the arrangement and number of switch contacts, determining how many circuits can be controlled and whether they are normally open (NO) or closed (NC).
  • Duty: Heavy - Suggests it may be suitable for frequent use in standard applications, including potentially challenging environments. Always refer to product specifications and guidelines.
  • Enclosure Type: NEMA 3R – Indicates it meets NEMA 3R standards for resistance against certain environmental conditions such as dust, water, corrosion and external ice formation. Refer to NEMA guidelines for more details.
  • Housing Material: Steel – Made from steel which may provide resilience under various environmental conditions. Actual performance will depend on usage circumstances.
  • Number of Poles/Wires: 3 - Referring to the number of circuits that it can control/number of conductive wires indicating how many electrical connections can be made for power transmission/control circuits respectively.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.