Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fusible, Safety Switch, Heavy Duty, 600 V, 3PST

  • Mfr # HF361SCH

  • Zoro # G7562694


product price: $7,093.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
For Fuse Class
Class R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF361SCH
Zoro #
G7562694
UPC #
783643435902
Country of Origin
Mexico

Dimensions

Height
12.3 in
Depth
8.4 in
Width
9.0 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
For Fuse Class
Class R
Environment
Indoor/Outdoor
Enclosure Type
NEMA 4, 4X
HP
7 1/2 HP @ 600V
Voltage
600 V
Housing Material
18-8 Stainless Steel
Standards
UL98
IP Rating
65
Material of Construction
304 Stainless Steel
Number of Wires
3
For Use With
Class R Fuse
Duty
Heavy
Metallic / Non-Metallic
Metallic
Amps AC
30 A
Number of Poles
3
Fusible / Nonfusible
Fusible
Use
Protection of Heavy Duty Portable Equipment
Features
Crouse-Hinds Arktite(R) Compatible Receptacle
Electrical Connection
Interlocked Plug
Mounting
Surface
Horsepower @ 600V AC
7 1/2 hp
Includes Interlocked Receptacle
Yes
NEMA Enclosure Rating
4, 4X
Mounting Style
Surface Mount

Description

Safety Switch, Contact Form 3PST, Current Rating 30 A, Depth 8 3/8 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, Features Crouse-Hinds Arktite(R) Compatible Receptacle, For Fuse Class Class R, Height 12 1/4 in, Horsepower @ 600V AC 7 1/2 hp, Housing Material 304 Stainless Steel, Includes Interlocked Receptacle Yes, IP Rating IP65, Mounting Style Surface Mount, NEMA Enclosure Rating 4, 4X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.