Zoro Homepage

CAD Viewer & Download Files

Fusible, Safety Switch, Heavy Duty, 600 V, 3PST

  • Mfr # HF362

  • Zoro # G7486455

CAD Available

product price: $274.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Protection Method
Fusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
For Fuse Class
Class H, J, K, R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF362
Zoro #
G7486455
UPC #
783643151017
Country of Origin
Mexico

Dimensions

Width
11.5 in
Depth
8.4 in
Height
17.5 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
For Fuse Class
Class H, J, K, R
Environment
Indoor
Enclosure Type
NEMA 1
HP
50 HP @ 600V
Voltage
600 V
Housing Material
Steel
Standards
UL Listed
Number of Poles
3
For Use With
Class H, J, K, R Fuse
Fusible / Nonfusible
Fusible
Duty
Heavy
Amps AC
60 A
Metallic / Non-Metallic
Metallic
IP Rating
20
Material of Construction
Steel
Number of Wires
3
Features
On/Off Handle Indication
Number of Mounting Holes
3
Horsepower @ 600V AC
50 hp
NEMA Enclosure Rating
1
CAD Available
Yes

Description

The SIEMENS - HF362 is a Safety Disconnect Switch, an essential electrical device used in industrial settings. This switch is designed to interrupt the flow of electricity for safe equipment maintenance and during emergency situations. It falls under the broader category of Electrical Supplies and is utilized by industry professionals to ensure power systems can be quickly and safely disconnected, minimizing the risk of electrical accidents during routine operations or unexpected events.

  • Amps AC: The switch is rated for a current of 60 A.
  • Contact Form: With a 3PST contact form, it controls three circuits which can be normally open (NO) or closed (NC).
  • Duty: Classified as 'Heavy' duty, indicating its intended use in certain conditions.
  • Enclosure Type: Its NEMA 1 enclosure type indicates it is designed with certain protections against specified environmental factors.
  • Features: It includes an On/Off Handle Indication feature that enhances usability.
  • Fuse Class Compatibility: Compatible with Class H, J, K, R fuses.
  • Horsepower @ 600V AC: Rated for controlling motors up to 50 horsepower at a voltage of 600 volts alternating current.
  • Housing Material & Construction Material : Constructed from steel material
  • NEMA Enclosure Rating : Rated at level '1', indicating the degree of protection provided against specified elements like dust, dirt, water intrusion etc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.