Zoro Homepage

Fusible, Safety Switch, Heavy Duty, 600 V, 3PST

  • Mfr # HF362NX

  • Zoro # G3008245


product price: $6,484.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
For Fuse Class
Class J, R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF362NX
Zoro #
G3008245
UPC #
783643451681
Country of Origin
Mexico

Dimensions

Height
16.6 in
Width
11.8 in
Depth
10.2 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
For Fuse Class
Class J, R
Environment
Indoor/Outdoor
Enclosure Type
NEMA 4, 4X
HP
50 HP @ 600V
Voltage
600 V
Housing Material
Polyester
Standards
UL Listed
Amps AC
60 A
Material of Construction
Non-Metallic Polyester
IP Rating
20
Metallic / Non-Metallic
Non-Metallic
Fusible / Nonfusible
Fusible
Duty
Heavy
Number of Poles
3
Number of Wires
3
For Use With
Class J, R Fuse
Neutral Assembly Included
Yes
Mounting
Surface
Use
Disconnecting Mean For Service Entrance/Loads
Electrical Connection
Lugs
Includes Neutral Assembly
Yes
Resistance Properties
Corrosion-Resistant
NEMA Enclosure Rating
4, 4X
Mounting Style
Surface Mount
Number of Mounting Holes
3
Horsepower @ 600V AC
50 hp

Description

Safety Switch, Contact Form 3PST, Current Rating 60 A, Depth 10 1/4 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, For Fuse Class Class J, Class R, Height 16 5/8 in, Horsepower @ 600V AC 50 hp, Housing Material Non-Metallic, IP Rating IP20, Mounting Style Surface Mount, NEMA Enclosure Rating 4, 4X, Neutral Assembly Included Yes, Number of Mounting Holes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.