Zoro Homepage

CAD Viewer & Download Files

Fusible, Safety Switch, Heavy Duty, 600 V, 3PST

  • Mfr # HF363

  • Zoro # G8652524

CAD Available

product price: $565.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Protection Method
Fusible
Contact Form
3PST
Current Rating
100 A
Phase
Three
For Fuse Class
Class H, J, K, R, T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF363
Zoro #
G8652524
UPC #
783643151024
Country of Origin
Mexico

Dimensions

Width
12.0 in
Depth
8.2 in
Height
23.2 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
100 A
Phase
Three
For Fuse Class
Class H, J, K, R, T
Environment
Indoor
Enclosure Type
NEMA 1
HP
75 HP @ 600V
Voltage
600 V
Housing Material
Steel
Standards
UL Listed
Number of Poles
3
Metallic / Non-Metallic
Metallic
Material of Construction
Steel
IP Rating
20
For Use With
Class H, J, K, R, T Fuse
Number of Wires
3
Duty
Heavy
Fusible / Nonfusible
Fusible
Amps AC
100 A
Mounting
Surface
Use
Disconnecting Mean For Service Entrance/Loads
Electrical Connection
Lugs
Mounting Style
Surface Mount
NEMA Enclosure Rating
1
Horsepower @ 600V AC
75 hp
Number of Mounting Holes
3
CAD Available
Yes

Description

The SIEMENS - HF363 is a Safety Disconnect Switch, an industrial electrical device designed to interrupt the flow of electricity for equipment maintenance and emergency situations. It falls under the broader category of Electrical Supplies and is used by industry professionals to disconnect power systems in routine operations or unexpected events.

  • Amps AC: The switch has a current rating of 100 A, indicating its rated load capacity.
  • Contact Form: With a 3PST contact form, it can control multiple circuits and determine their functionality.
  • Duty: Classified as heavy-duty, this switch is designed for use in various applications and environments.
  • Electrical Connection: Uses lugs for establishing an electrical circuit within the switch.
  • Enclosure Type: Equipped with a NEMA 1 rated enclosure that meets standards for certain environmental conditions such as dust and water exposure.
  • Fuse Class Compatibility: Compatible with Class H, J, K,R & T fuses according to manufacturer specifications.
  • Horsepower Rating: Rated for handling up to 75 HP @ 600V from connected motors or machinery within specified voltage ranges.
  • Housing Material & Construction: Made from steel material known for properties related to durability under certain environmental conditions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.