Zoro Homepage

Fusible, Safety Switch, Heavy Duty, 600 V, 3PST

  • Mfr # HF661S

  • Zoro # G8653172


product price: $10,122.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
For Fuse Class
Class J, R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF661S
Zoro #
G8653172
UPC #
783643488526
Country of Origin
Mexico

Dimensions

Height
29.6 in
Depth
12.1 in
Width
11.6 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
For Fuse Class
Class J, R
Environment
Indoor/Outdoor
Enclosure Type
NEMA 4, 4X
HP
20 HP @ 600V
Voltage
600 V
Housing Material
18-8 Stainless Steel
Standards
UL Listed
Fusible / Nonfusible
Fusible
Amps AC
30 A
Number of Poles
6
Duty
Heavy
IP Rating
Not Rated
For Use With
Class J, R Fuse
Material of Construction
304 Stainless Steel
Number of Wires
6
Metallic / Non-Metallic
Metallic
Electrical Connection
Lugs
Mounting
Surface
Use
Disconnecting Mean For Two-Speed/Two-Winding Motors
NEMA Enclosure Rating
4, 4X
Horsepower @ 600V AC
20 hp
Mounting Style
Surface Mount
Resistance Properties
Corrosion-Resistant
Number of Mounting Holes
3

Description

Safety Switch, Contact Form 6PST, Current Rating 30 A, Depth 12 1/8 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, For Fuse Class Class J, Class R, Height 29 5/8 in, Horsepower @ 600V AC 20 hp, Housing Material 304 Stainless Steel, IP Rating Not Rated, Mounting Style Surface Mount, NEMA Enclosure Rating 4, 4X, Number of Mounting Holes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.