Zoro Homepage

Gauge 0/30psi 1/4" Barb 2.5"

  • Mfr # 142-0311

  • Zoro # G7500582


product price: $69.69
/ea

Key Features

Process Connection Size
1/4 in Barb
Connection Size
1/4" Barb
Diameter
1-13/16"
Case Diameter
1-13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142-0311
Zoro #
G7500582
UPC #
-
Country of Origin
Brazil

Dimensions

Process Connection Size
1/4 in Barb
Connection Size
1/4" Barb
Diameter
1-13/16"
Case Diameter
1-13/16 in

Details

Item
Gauge 0/30psi 1/4" Barb 2.5"

Description

Gauge 0/30psi 1/4 In. Barb 2.5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.