Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Globe Valve Assembly, Two-Way, 1/2", 0-10V

  • Mfr # 255-01104

  • Zoro # G5542901


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Two-Way
Pipe Size
1/2"
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255-01104
Zoro #
G5542901
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/2"

Details

Item
Two-Way Globe Valve Assembly
Connection Type
Two-Way
Body Material
Brass

Description

Two-Way Globe Valve Assembly

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.