Grainger Product
- Mfr # 540-660B
- Zoro # G916592429
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
Temperature Range
55 Degrees to 95 Degrees F
Differential Type
Fixed
Material
Plastic
Indoor/Outdoor
Indoor
Maximum Temperature
95 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 540-660B
- Zoro #
- G916592429
- UPC #
- -
- Country of Origin
- United States
- Item
- Room Temperature Sensor
- Temperature Range
- 55 Degrees to 95 Degrees F
- Differential Type
- Fixed
- Material
- Plastic
- Indoor/Outdoor
- Indoor
- Maximum Temperature
- 95 Degrees F
- Product Type
- Room Temperature Sensor
- Minimum Temperature
- 55 Degrees F
- Sensing Technology
- 10 kohm NTC Thermistor Type II
- Electrical Connection Type
- Cable
- Application
- Temperature
- Operating Temperature Range
- 55 Degrees to 95 Degrees F
- Color
- White
- Minimum Operating Temperature
- 55 Degrees F
- Compatible Brand and Series
- Siemens Terminal Equipment Controllers (TEC)
- Includes Temperature Sensor
- Yes
- Temperature Accuracy
- +/-0.5 Degrees F (55 to 80.6 Degrees F); +/-1.0 Degrees F (80.6 to 95 Degrees F)
- Maximum Operating Temperature
- 95 Degrees F
- Sensor Shape
- Rectangle
- Shell Material
- Plastic
- Wire Color
- White
- Traction Material
- Plastic
Dimensions
- Overall Height
- 3 3/8 in
- Mounting Height
- 5 ft
- Sensor Length
- 2 1/2 in
- Overall Depth
- 1 1/2 in
- Overall Width
- 2 1/2 in
Description
Grainger Product
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.