Heating Vale, 2In, 3-Way, Bz, 250

  • Mfr # 599-03206
  • Zoro # G316147571
product price: 
$
626.99
/ea
Free Shipping & Returns

Key Features

Body Pattern
Three-Way
Installation Orientation
Horizontal, Vertical
Body Material
Bronze
Gasket Material
EPDM
Overall Height
6 13/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
599-03206
Zoro #
G316147571
UPC #
4034106335694
Country of Origin
United States

Dimensions

Overall Height
6 13/16 in
Port Connection Size
2 in
Overall Length
6 7/32 in
Overall Depth
2 27/32 in

Details

Body Pattern
Three-Way
Installation Orientation
Horizontal, Vertical
Body Material
Bronze
Gasket Material
EPDM
Seat Material
Metal to Metal
Stem Travel
45,720 in
For Media
Water
Item
Hydronic Globe Valve
ANSI Rating
ANSI Class 250
Configuration
Tee
Manufacturer Series
599
Rangeability
Greater Than100:1
Leakage Rate
0.0001
Valve Action
Normally Closed, Normally Open
Valve Style
Mixing
Packing Material
EPDM
Port Connection Type
NPT
Stem Material
Stainless Steel
Operating Temperature - Minimum
20 Degrees F
Port Connection Gender
Female
Operating Temperature - Maximum
250 Degrees F
Includes Actuator
Actuator Not Included
Application
Chilled/Hot Water Control
Trim Material
Brass
Flow Characteristic
Equal Percentage, Linear
Actuator Type
Electric/Pneumatic
Product Type
3-Way Mixing Valve
Coefficient of Volume (Cv)
40

Description

Heating Vale, 2In,3-Way,Bz,250

Ratings & reviews