Zoro Homepage

HMI

  • Mfr # 6AV2123-2GA03-0AX0

  • Zoro # G609018830


product price: $1,277.99
/ea
Free Shipping & Returns

Key Features

numeric keyboard present
Yes
Number of online languages.
10
Number of HW interfaces serial RS485
1
Pressure output present
No
max. number of pixels, horizontal
800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AV2123-2GA03-0AX0
Zoro #
G609018830
UPC #
-
Country of Origin
Germany

Dimensions

Width of front
214 millimetre
Height of front
158 millimetre
Installation depth
39 millimetre

Description

SIMATIC , KTP700 Basic DP, Basic Panel, Key/touch operation, 7 TFT display, 65536 colors, PROFIBUS interface, configurable as of WinCC Basic V13/ STEP 7 Basic V13, contains open-source software, which is provided free of charge see enclosed CD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.