
HMI
Mfr # 6AV2123-2JB03-0AX0
Zoro # G209018797
product price: $2,238.99
/ea
Free Shipping & Returns
Key Features
Messaging system (including buffer and acknowledgement) present
Yes
min. supply voltage with DC
19 volt
description of product type
KTP900 Basic color PN
Process value provision (input) possible
Yes
Additional software components, loadable present
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6AV2123-2JB03-0AX0
Zoro #
G209018797
UPC #
-
Country of Origin
Germany
Dimensions
Height of front
182 millimetre
Width of front
267 millimetre
Installation depth
55 millimetre
Description
SIMATIC , KTP900 Basic, Basic Panel, Key/touch operation, 9 TFT display, 65536 colors, PROFINET interface, configurable from WinCC Basic V13/ STEP 7 Basic V13, contains open-source software, which is provided free of charge see enclosed CD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.