Zoro Homepage

HOLDER, 3-POLE, 32A, 10X38MM

  • Mfr # 3NW7034

  • Zoro # G115439020


product price: $96.75
/ea
Free Shipping & Returns

Key Features

Mounting Style
DIN rail
Voltage Rating
690 V
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3NW7034
Zoro #
G115439020
UPC #
75455494452
Country of Origin
Germany

Details

Mounting Style
DIN rail
Voltage Rating
690 V
Number of Poles
3

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.