HS Surface Top Feed Hub
- Mfr # ECHS200
- Zoro # G2921901
product price:
$
25.49
/ea
Key Features
For Use With
residential
Type
HS
Application
Residential
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ECHS200
- Zoro #
- G2921901
- UPC #
- 783643455122
- Country of Origin
- United States
Details
- Item
- Hub Top Feed
- For Use With
- residential
- Type
- HS
- Application
- Residential
Description
This 2 inch type HS hub is designed for use with an electric-center. The hub has a metallic construction and is ANSI certified and CSA and UL listed. This hub includes 4 mounting screws for convenient installation.
- • HUB
- • 2"
- • HS Type
- • Mounting screws provided.
- •
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.