Zoro Homepage

Humidity Duct Sensor, White

  • Mfr # QFM2100

  • Zoro # G2561641


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Includes
Adjustable Probe, Mounting Flange
Color
White
Voltage
24 V AC
For Use With
0 - 10Vdc Controller Inputs
Height (In.)
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QFM2100
Zoro #
G2561641
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
1 5/8 in
Width (In.)
1 1/4 in
Depth (In.)
11 in
Overall Depth
1 1/2 in
Overall Width
3 1/8 in
Overall Height
3 1/2 in
Overall Length
1 1/2 in

Details

Item
Humidity Sensor
Includes
Adjustable Probe, Mounting Flange
Color
White
Voltage
24 V AC
For Use With
0 - 10Vdc Controller Inputs
Operating Temp. Range (F)
32 to 122
Sensor Type
Capacitive Humidity Sensing Element
Input Voltage
24 Vac
Terminal Designations
G,G0,U1
Application
Humidity, Temperature
Maximum Operating Temperature
95 Degrees F
Includes Temperature Sensor
Yes
Maximum Humidity
95 %
Frequency
50 Hz, 60 Hz
Minimum Operating Temperature
32 Degrees F
Standards
EN 60730-1, EU Conformity (CE) CE1T1864xx 2), RCM Conformity CE1T1864en_C12, UL 873
Maximum Temperature
122 Degrees F
Minimum Humidity
0 %
Minimum Temperature
32 Degrees F
Output Signal
DC 0 to 10 V, DC 4 to 20 mA
Compatible Building Automation Protocols
BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus
Housing Material
Polycarbonate
Electrical Connection Type
Screw Terminals
IP Rating
IP54
Product Type
Duct Humidity Sensor
Relative Humidity/Dew Point Output
0 to 10V DC
Housing Color
White
Relative Humidity Range
30 to 70%
For Use With Building Automation Systems
Building Automation System Compatible
Relative Humidity Accuracy
+/-5% of Full Scale
Measurement Type
Single
Display Type
None

Description

Humidity Sensor, Display Type None, Mounting Location Duct Mount, Housing Material Polycarbonate, Housing Color White, Probe Length Not Applicable, Temperature Accuracy Not Applicable, Electrical Connection Type Screw Terminals, Maximum Sensing Temperature Not Applicable, Minimum Sensing Temperature Not Applicable, For Use With Building Automation Systems Building Automation System Compatible, Compatible Building Automation Protocols BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.