Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydronic Zone Valve, 2.75", SS

  • Mfr # 254-01121

  • Zoro # G116055267


product price: $138.40
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Actuator Return Action
Non-Spring Return
Product Type
Zone Valve
Port Connection Type
NPT
Actuator Type
Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
254-01121
Zoro #
G116055267
UPC #
-
Country of Origin
United States

Dimensions

Port Connection Size
1/2 in
Overall Length
2 3/4 in

Details

Body Material
Brass
Item
Hydronic Zone Valve
Actuator Return Action
Non-Spring Return
Product Type
Zone Valve
Port Connection Type
NPT
Actuator Type
Electric
Actuator Cover Material
Polycarbonate; ABS
For Media
Water
Frequency
50/60 Hz
Standards
ANSI 250
Fluid Temperature - Maximum
250 Degrees F
Stem Material
Stainless Steel
Port Connection Gender
Female
Actuator Control Signal
Floating
Valve Action
Normally Open
Application
Baseboard Heaters, Unit Conditioners
Body Pattern
Two-Way
Includes Actuator
Actuator Included
Fluid Temperature - Minimum
35 Degrees F
Valve Type
Globe
Operating Temperature - Minimum
34 Degrees F
Actuator Voltage
24V AC
Installation Orientation
Horizontal
Coefficient of Volume (Cv)
1.6
Operating Temperature - Maximum
122 Degrees F
Close-Off Pressure
70 psi
Spring Action
Non-Spring Return
Gasket/Plug Material
Ethylene Propylene

Description

Hydronic Zone Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Floating, Actuator Cover Material Polycarbonate; ABS, Actuator Return Action Non-Spring Return, Actuator Type Electric, Actuator Voltage 24V AC, Application Baseboard Heaters, Unit Conditioners, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable, Close-Off Pressure 70 psi, Coefficient of Volume (Cv) 1.6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.